Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6876677
  • Zoro # G7919025
product price: 
$
21.85
/ea
Sold in multiples of 10 for $218.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6876677
Zoro #
G7919025
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408-NRS WSM01
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Coating
PVD
ANSI Number
CNMG433
Stainless (M) Compatibility
Yes
ANSI Code
CNMG432-NRS WSM01
Manufacturer Grade
WSM01
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Code
NRS
Included Angle
80 Degrees
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
1.00 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMG432-NRS WSM01, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews