Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5016873
  • Zoro # G7919086
product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5016873
Zoro #
G7919086
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WAM30
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408-NR4 WAM30
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG644
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cutting Application
Turning
ANSI Code
CNMG432-NR4 WAM30
Shape
Rhombic
Clearance Angle
0 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WAM30
Included Angle
80 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
M
Chip-Breaker Code
NR4
Finish - Machining
TiCN+Al2O3+HfN
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NR4, Inscribed Circle 1/2 in, TiCN+Al2O3+HfN, ANSI Code CNMG432-NR4 WAM30, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews