Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5016872
  • Zoro # G7918928
product price: 
$
21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5016872
Zoro #
G7918928
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WAM20
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408-NR4 WAM20
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
ANSI Number
CNMG543
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Coating
PVD
Super Alloy (S) Compatibility
Yes
Included Angle
80 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application ISO Code
M
Shape
Rhombic
Primary Material Application
Stainless Steel
Chip-Breaker Code
NR4
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
CNMG432-NR4 WAM20
Measurement System
Fractional Inch
Manufacturer Grade
WAM20
Finish - Machining
TiCN+Al2O3+HfN
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code NR4, Inscribed Circle 1/2 in, TiCN+Al2O3+HfN, ANSI Code CNMG432-NR4 WAM20, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews