Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 6067217
  • Zoro # G7867063
product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6067217
Zoro #
G7867063
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412-MP5 WPP20S
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders and Boring Bars
Coating
CVD
No. of Edges
8
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Screw Held
ANSI Number
CNMG433-MP5
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
8
ANSI Code
CNMG433-MP5 WPP20S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Steel
Material - Machining
Carbide
Included Angle
80 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Chip-Breaker Code
MP5
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
P
Manufacturer Grade
WPP20S
Material
Carbide
Application
Medium
Style
CNMG

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
1.00 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-MP5 WPP20S, Clearance Angle 0 Degrees

Ratings & reviews