Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 4172338
  • Zoro # G2815239

product price: 
$
9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172338
Zoro #
G2815239
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110408UM
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Coating
Tin
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
DNMG332UM
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
Yes
Finish - Machining
TiN
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
ANSI Code
DNMG332UM
Shape
Rhombic
Included Angle
55 Degrees
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Manufacturer Grade
WM15CT
Chip-Breaker Code
UM
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG332UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.