Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 6815811
  • Zoro # G7919637

product price: 
$
27.29
/ea
Sold in multiples of 10 for $272.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6815811
Zoro #
G7919637
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
543
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0470"
Cutting Edge Length
16.12mm
Thickness
1/4 in
Depth of Cut
1.20 to 6.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-RP7 WPP10S
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
ANSI Number
CNMG643
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
RP7
Material - Machining
Carbide
ANSI Code
CNMG543-RP7 WPP10S
Included Angle
80 Degrees
Primary Material Application
Steel
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
WPP10S
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG543-RP7 WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.