Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 6944684
  • Zoro # G7919427
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944684
Zoro #
G7919427
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412-RM5 WMP20S
Steel (P) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Number
CNMG432
Super Alloy (S) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Holding Type
Straight Hole
Chip-Breaker Code
RM5
Number of Cutting Edges
2
Shape
Rhombic
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
CNMG433-RM5 WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
WMP20S
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Depth of Cut
1.50 to 5.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-RM5 WMP20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews