Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 7053904
  • Zoro # G4834151
product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053904
Zoro #
G4834151
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412-NRS WSM20S
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Number
CNMG433-NRS WSM20S
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Shape
Rhombic
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
4
ANSI Code
CNMG433-NRS WSM20S
Chip-Breaker Code
NRS
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
1.20 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG433-NRS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews