Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 7053914
  • Zoro # G4837100

product price: 
$
42.95
/ea
Sold in multiples of 10 for $429.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053914
Zoro #
G4837100
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612-NRS WSM20S
No. of Edges
4
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
ANSI Number
CNMG643-NRS WSM20S
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
ANSI Code
CNMG643-NRS WSM20S
Chip-Breaker Code
NRS
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Shape
Rhombic
Number of Cutting Edges
4
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.312"
Nose Radius
0.047"
Insert Thickness
0.2500"
Depth of Cut
1.20 to 8.50mm
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al, ANSI Code CNMG643-NRS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.