Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 7053907
  • Zoro # G4802721

product price: 
$
27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053907
Zoro #
G4802721
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-NRS WSM20S
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
PVD
Cast Iron (K) Compatibility
No
ANSI Number
CNMG543-NRS WSM20S
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
80 Degrees
Chip-Breaker Code
NRS
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
ANSI Code
CNMG543-NRS WSM20S
Shape
Rhombic
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
1/4 in
Depth of Cut
1.20 to 6.50mm
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG543-NRS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.