Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 7376526
  • Zoro # G4850120

product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376526
Zoro #
G4850120
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412-MM5 WMP20S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG433-MM5 WMP20S
No. of Edges
4
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
CVD
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Chip-Breaker Code
MM5
Shape
Rhombic
Included Angle
80 Degrees
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
M, P
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WMP20S
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
ANSI Code
CNMG433-MM5 WMP20S
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.047"
Thickness
3/16 in
Depth of Cut
0.80 to 3.50mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-MM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.