Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 7251932
  • Zoro # G4758840
product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251932
Zoro #
G4758840
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160616-MM5 WSM20S
For Use With
Toolholders, Boring Bars
Coating
PVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
ANSI Number
CNMG544-MM5 WSM20S
Hardened (H) Compatibility
No
No. of Edges
4
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Shape
Rhombic
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Code
MM5
Clearance Angle
0 Degrees
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
CNMG544-MM5 WSM20S
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Cutting Edge Length
16.12mm
Thickness
1/4 in
Depth of Cut
1.00 to 4.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG544-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews