Diamond Turning Insert, Diamond, 4, DNGG, 1, Carbide

  • Mfr # 5595810
  • Zoro # G7899622
product price: 
$
30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5595810
Zoro #
G7899622
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
441
Corner Radius
1/64 in
Nose Radius
0.0157"
Insert Thickness
0.2500"
Depth of Cut
0.20 to 1.50mm
Thickness
1/4 in
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNGG150604-NFT WS10
For Use With
Series A40V-DDUNL4, A40V-DDUNR 4, A16T-DDUNL4, A16T-DDUNR 4, A20T-DDUNL4, A20T-DDUNR 4, A24T-DDUNL4, A24T-DDUNR 4, A32U-DDUNL4, A32U-DDUNR 4
No. of Edges
4
Mounting Style
Screw Clamp
Workpiece Compatibility
Super Alloy (S)
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
ANSI Number
DNGG441-NFT
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Number of Cutting Edges
4
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
WS10
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Primary Material Application ISO Code
S
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
ANSI Code
DNGG441-NFT WS10
Measurement System
Fractional Inch
Chip-Breaker Code
NFT
Material
Carbide
Style
DNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGG441-NFT WS10, Clearance Angle 0 Degrees

Ratings & reviews