Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # 6440437
  • Zoro # G7928280

product price: 
$
24.59
/ea
Sold in multiples of 10 for $245.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6440437
Zoro #
G7928280
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160408-FP4 WPP10S
Super Alloy (S) Compatibility
No
ANSI Number
VCMT2(2)0.5
Cutting Direction
Neutral
Coating
CVD
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
No
No. of Edges
2
ANSI Code
VCMT332-FP4 WPP10S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Primary Material Application
Steel
Manufacturer Grade
WPP10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
35 Degrees
Material - Machining
Carbide
Clearance Angle
7 Degrees
Cutting Application
Turning
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
FP4
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT332-FP4 WPP10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.