Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMA, 2, Carbide

  • Mfr # 6411301
  • Zoro # G7923408

product price: 
$
27.15
/ea
Sold in multiples of 10 for $271.50

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411301
Zoro #
G7923408
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150408-RK5 WKK10S
Hardened (H) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
DNMA433
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Chip-Breaker Code
RK5
Manufacturer Grade
WKK10S
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Carbide
ANSI Code
DNMA432-RK5 WKK10S
Insert Holding Type
Straight Hole
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Depth of Cut
0.80 to 4.00mm
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMA432-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.