Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7053846
  • Zoro # G4832462

product price: 
$
22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053846
Zoro #
G4832462
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150404-NMS WSM10S
No. of Edges
4
ANSI Number
DNMG431-NMS WSM10S
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Coating
PVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Code
DNMG431-NMS WSM10S
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
55 Degrees
Shape
Rhombic
Chip-Breaker Code
NMS
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
WSM10S
Material - Machining
Carbide
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Cutting Edge Length
15.50mm
Depth of Cut
0.60 to 2.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG431-NMS WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.