Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 7091903
  • Zoro # G4877743
product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091903
Zoro #
G4877743
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110404-FM5 WSM10S
Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
ANSI Number
DNMG331-FM5 WSM10S
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker Code
FM5
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Included Angle
55 Degrees
Number of Cutting Edges
4
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
DNMG331-FM5 WSM10S
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1880"
Depth of Cut
0.20 to 1.00mm
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DNMG331-FM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews