Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7091915
  • Zoro # G4756689

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091915
Zoro #
G4756689
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150604-FM5 WSM10S
No. of Edges
4
ANSI Number
DNMG441-FM5 WSM10S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
4
Manufacturer Grade
WSM10S
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Chip-Breaker Code
FM5
ANSI Code
DNMG441-FM5 WSM10S
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
441
Corner Radius
1/64 in
Insert Thickness
0.2500"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Depth of Cut
0.20 to 1.50mm
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG441-FM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.