Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6944742
  • Zoro # G7924841
product price: 
$
23.89
/ea
Sold in multiples of 10 for $238.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944742
Zoro #
G7924841
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408-RM5 WSM20S
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG432
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Chip-Breaker Code
RM5
Included Angle
55 Degrees
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM20S
Cutting Application
Turning
ANSI Code
DNMG432-RM5 WSM20S
Clearance Angle
0 Degrees
Material - Machining
Carbide
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Cutting Edge Length
15.50mm
Thickness
3/16 in
Depth of Cut
1.20 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG432-RM5 WSM20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews