Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7053918
  • Zoro # G4860508
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053918
Zoro #
G4860508
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150608-NRS WSM20S
Non Ferrous (N) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Cutting Direction
Neutral
Mounting Style
Clamp
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
DNMG442-NRS WSM20S
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
NRS
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
ANSI Code
DNMG442-NRS WSM20S
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
55 Degrees
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.031"
Thickness
1/4 in
Depth of Cut
1.00 to 4.00mm
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG442-NRS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews