Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7053849
  • Zoro # G4779481

product price: 
$
25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053849
Zoro #
G4779481
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408-NMS WSM20S
No. of Edges
4
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
ANSI Number
DNMG432-NMS WSM20S
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Included Angle
55 Degrees
ANSI Code
DNMG432-NMS WSM20S
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Chip-Breaker Code
NMS
Cutting Application
Turning
Clearance Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.031"
Cutting Edge Length
15.50mm
Depth of Cut
0.80 to 3.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG432-NMS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.