Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 7376600
  • Zoro # G4810519
product price: 
$
18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376600
Zoro #
G4810519
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110408-MM5 WMP20S
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Clamp
Coating
CVD
ANSI Number
DNMG332-MM5 WMP20S
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Cutting Application
Turning
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P
Chip-Breaker Code
MM5
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WMP20S
Measurement System
Fractional Inch
Number of Cutting Edges
4
Primary Material Application
Stainless Steel, Steel
ANSI Code
DNMG332-MM5 WMP20S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1880"
Depth of Cut
0.80 to 3.00mm
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG332-MM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews