Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # 7053911
  • Zoro # G4803117
product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
642
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053911
Zoro #
G4803117
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190608-NRS WSM10S
Stainless (M) Compatibility
Yes
Coating
PVD
No. of Edges
4
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
CNMG642-NRS WSM10S
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Chip-Breaker Code
NRS
Manufacturer Grade
WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
80 Degrees
Number of Cutting Edges
4
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
ANSI Code
CNMG642-NRS WSM10S
Material
Carbide

Dimensions

Insert Size
642
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Thickness
1/4 in
Cutting Edge Length
19.34mm
Depth of Cut
1.00 to 8.00mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al, ANSI Code CNMG642-NRS WSM10S, Clearance Angle 0 Degrees

Ratings & reviews