Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide

  • Mfr # 6356453
  • Zoro # G7933567
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
444
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6356453
Zoro #
G7933567
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
444
Corner Radius
1/16 in
Nose Radius
0.0630"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Depth of Cut
1.60 to 5.00mm
Thickness
1/4 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150616-MK5 WKK10S
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DNMG332
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
MK5
Included Angle
55 Degrees
Clearance Angle
0 Degrees
ANSI Code
DNMG444-MK5 WKK10S
Primary Material Application ISO Code
K
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK10S
Primary Material Application
Cast Iron
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG444-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews