Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 7053919
  • Zoro # G4756302

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053919
Zoro #
G4756302
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150612-NRS WSM10S
No. of Edges
4
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
DNMG443-NRS WSM10S
Coating
PVD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Manufacturer Grade
WSM10S
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Code
NRS
Included Angle
55 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
4
ANSI Code
DNMG443-NRS WSM10S
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Thickness
1/4 in
Cutting Edge Length
15.50mm
Depth of Cut
1.20 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG443-NRS WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.