Diamond Turning Insert, Diamond, 5, CNMA, 3, Carbide

  • Mfr # 6407662
  • Zoro # G7918401
product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6407662
Zoro #
G7918401
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA160612-RK5 WKK20S
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
CVD
ANSI Number
CNMA432
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
ANSI Code
CNMA543-RK5 WKK20S
Chip-Breaker Code
RK5
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
WKK20S
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Cutting Edge Length
16.12mm
Thickness
1/4 in
Depth of Cut
1.20 to 7.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMA543-RK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews