Diamond Turning Insert, Diamond, 5, CNMA, 3, Carbide

  • Mfr # 6409244
  • Zoro # G7918331
product price: 
$
30.69
/ea
Sold in multiples of 10 for $306.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6409244
Zoro #
G7918331
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA160612-RK7 WKK20S
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
ANSI Number
CNMA434
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Code
CNMA543-RK7 WKK20S
Chip-Breaker Code
RK7
Number of Cutting Edges
2
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.0470"
Mounting Hole Dia.
0.250"
Depth of Cut
1.20 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMA543-RK7 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews