Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMA, 3, Carbide

  • Mfr # 6435158
  • Zoro # G7918471

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6435158
Zoro #
G7918471
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA160612-RK7 WKK10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
Coating
CVD
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
CNMA434
Steel (P) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Code
CNMA543-RK7 WKK10S
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Shape
Rhombic
Material - Machining
Carbide
Cutting Application
Turning
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Manufacturer Grade
WKK10S
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK7
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Nose Radius
0.0470"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
16.12mm
Depth of Cut
1.20 to 7.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMA543-RK7 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.