Diamond Turning Insert, Diamond, 6, CNMA, 3, Carbide

  • Mfr # 6388430
  • Zoro # G7918578
product price: 
$
45.29
/ea
Sold in multiples of 10 for $452.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6388430
Zoro #
G7918578
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA190612-RK5 WKK20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
CNMA431
Coating
CVD
No. of Edges
2
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Primary Material Application ISO Code
K
ANSI Code
CNMA643-RK5 WKK20S
Number of Cutting Edges
2
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Chip-Breaker Code
RK5
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.312"
Insert Thickness
0.2500"
Nose Radius
0.0470"
Thickness
1/4 in
Cutting Edge Length
19.34mm
Depth of Cut
1.20 to 8.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMA643-RK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.