Diamond Turning Insert, Diamond, 4, CNMA, 3, Carbide

  • Mfr # 6407660
  • Zoro # G7918395
product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6407660
Zoro #
G7918395
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120412-RK5 WKK20S
Relief Angle
0 Degrees
No. of Edges
2
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
CNMA543
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Manufacturer Grade
WKK20S
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Carbide
ANSI Code
CNMA433-RK5 WKK20S
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Chip-Breaker Code
RK5
Cutting Application
Turning
Included Angle
80 Degrees
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
1.20 to 5.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMA433-RK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews