Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 7251931
  • Zoro # G4792483
product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251931
Zoro #
G4792483
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160612-MM5 WSM30S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Coating
PVD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG543-MM5 WSM30S
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Cutting Application
Turning
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
ANSI Code
CNMG543-MM5 WSM30S
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM30S
Clearance Angle
0 Degrees
Chip-Breaker Code
MM5
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.047"
Depth of Cut
0.80 to 4.50mm
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG543-MM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews