Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 7251112
  • Zoro # G4812722

product price: 
$
29.79
/ea
Sold in multiples of 10 for $297.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251112
Zoro #
G4812722
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-RM5 WSM20S
Coating
PVD
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
CNMG543-RM5 WSM20S
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
RM5
Manufacturer Grade
WSM20S
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
M, S
ANSI Code
CNMG543-RM5 WSM20S
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Cutting Edge Length
16.12mm
Thickness
1/4 in
Depth of Cut
1.50 to 7.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG543-RM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.