Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 7268643
  • Zoro # G4848888

product price: 
$
29.79
/ea
Sold in multiples of 10 for $297.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7268643
Zoro #
G4848888
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160612-MK5 WKP30S
ANSI Number
CNMG543-MK5 WKP30S
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Coating
CVD
No. of Edges
4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Shape
Rhombic
Cutting Application
Turning
ANSI Code
CNMG543-MK5 WKP30S
Number of Cutting Edges
4
Chip-Breaker Code
MK5
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Manufacturer Grade
WKP30S
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Depth of Cut
1.20 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG543-MK5 WKP30S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.