Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 7251118
  • Zoro # G4869562
product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251118
Zoro #
G4869562
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616-RM5 WSM30S
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
No. of Edges
4
ANSI Number
CNMG544-RM5 WSM30S
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Manufacturer Grade
WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
ANSI Code
CNMG544-RM5 WSM30S
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Chip-Breaker Code
RM5
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
16.12mm
Depth of Cut
2.00 to 7.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG544-RM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.