Diamond Turning Insert, Diamond, 6, CNMA, 4, Carbide

  • Mfr # 6410161
  • Zoro # G7918620
product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6410161
Zoro #
G7918620
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA190616-RK7 WKK20S
Coating
CVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMA644
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
K
Cutting Application
Turning
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Manufacturer Grade
WKK20S
Chip-Breaker Code
RK7
Insert Holding Type
Straight Hole
ANSI Code
CNMA644-RK7 WKK20S
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Nose Radius
0.0630"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Thickness
1/4 in
Cutting Edge Length
19.34mm
Depth of Cut
1.50 to 8.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMA644-RK7 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews