Diamond Turning Insert, Diamond, 4, CNMA, 4, Carbide

  • Mfr # 6409240
  • Zoro # G7918465
product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6409240
Zoro #
G7918465
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120416-RK7 WKK20S
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
CVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
CNMA433
Number of Cutting Edges
2
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Code
RK7
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Primary Material Application
Cast Iron
Cutting Application
Turning
Clearance Angle
0 Degrees
ANSI Code
CNMA434-RK7 WKK20S
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0630"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
1.50 to 5.00mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMA434-RK7 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews