Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMA, 4, Carbide

  • Mfr # 6412078
  • Zoro # G7918508

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6412078
Zoro #
G7918508
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
544
Corner Radius
1/16 in
Nose Radius
0.0630"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Depth of Cut
1.50 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
16.12mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA160616-RK5 WKK10S
Steel (P) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
Cutting Direction
Neutral
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMA543
Coating
CVD
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Manufacturer Grade
WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Turning
Included Angle
80 Degrees
Measurement System
Fractional Inch
ANSI Code
CNMA544-RK5 WKK10S
Primary Material Application ISO Code
K
Chip-Breaker Code
RK5
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMA544-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.