Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # 7053912
  • Zoro # G4765971
product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
642
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053912
Zoro #
G4765971
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190608-NRS WSM20S
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
4
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
PVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
ANSI Number
CNMG642-NRS WSM20S
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
4
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
CNMG642-NRS WSM20S
Included Angle
80 Degrees
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
NRS
Material
Carbide

Dimensions

Insert Size
642
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Thickness
1/4 in
Cutting Edge Length
19.34mm
Depth of Cut
1.00 to 8.00mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al, ANSI Code CNMG642-NRS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews