Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 7251097
  • Zoro # G4760353
product price: 
$
30.49
/ea
Sold in multiples of 10 for $304.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251097
Zoro #
G4760353
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160608-RM5 WSM30S
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG542-RM5 WSM30S
Mounting Style
Clamp
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Clearance Angle
0 Degrees
Chip-Breaker Code
RM5
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Insert Holding Type
Straight Hole
ANSI Code
CNMG542-RM5 WSM30S
Included Angle
80 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM30S
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Cutting Edge Length
16.12mm
Thickness
1/4 in
Depth of Cut
1.20 to 7.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG542-RM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews