Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 6356355
  • Zoro # G7919847
product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6356355
Zoro #
G7919847
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190612-MK5 WKK10S
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG544
Stainless (M) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
CVD
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Chip-Breaker Code
MK5
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
ANSI Code
CNMG643-MK5 WKK10S
Manufacturer Grade
WKK10S
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.312"
Insert Thickness
0.2500"
Depth of Cut
1.20 to 8.00mm
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG643-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews