Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 7091901
  • Zoro # G4869291

product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091901
Zoro #
G4869291
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120412-FM5 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
CNMG433-FM5 WSM20S
Non Ferrous (N) Compatibility
No
No. of Edges
4
Relief Angle
0 Degrees
Coating
PVD
Hardened (H) Compatibility
No
Cutting Application
Turning
Chip-Breaker Code
FM5
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
ANSI Code
CNMG433-FM5 WSM20S
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Material - Machining
Carbide
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
3/16 in
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG433-FM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.