Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMM, 6, Carbide

  • Mfr # 6160997
  • Zoro # G7920398

product price: 
$
36.99
/ea
Sold in multiples of 10 for $369.90

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Insert Size
646
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6160997
Zoro #
G7920398
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
646
Corner Radius
3/32 in
Insert Thickness
0.2500"
Nose Radius
0.0940"
Mounting Hole Dia.
0.312"
Thickness
1/4 in
Depth of Cut
3.00 to 13.00mm
Cutting Edge Length
19.34mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM190624-NRR WPP10S
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
2
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
CNMM644
Stainless (M) Compatibility
No
Shape
Rhombic
Chip-Breaker Code
NRR
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Steel
Manufacturer Grade
WPP10S
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
CNMM646-NRR WPP10S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code NRR, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMM646-NRR WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.