Shop WALTER
See all product information
Create Account
Flap Discs, 4 1/2" dia., PK10
- Mfr # 06U454
- Zoro # G223361602
product price:Â
$
17.39
/pk of 10, $1.74/ea
Sold in multiples of 10Â pks for
$173.90
Key Features
Series
ENDURO-FLEX ALU
Backing Material
Eco-Trim
Resistance Properties
Load
Flap Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06U454
- Zoro #
- G223361602
- UPC #
- 662980335147
- Country of Origin
- Germany
- Series
- ENDURO-FLEX ALU
- Backing Material
- Eco-Trim
- Resistance Properties
- Load
- Flap Disc Type
- Type 27
- Abrasive Material
- Zirconia Alumina
- Grit
- 40
- Connector Type
- Threaded Hole
- Item
- Flap Disc
- Abrasive Type
- Coated
- Maximum Operating Speed
- 13,300 RPM
- Primary Material Application
- Aluminum, Stainless Steel
- Density Rating
- Standard
- Backing Plate Material
- Eco-Trim
- Features
- Performance Coated, Trimmable
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
- Fits Chest Size
- Performance Coated, Trimmable
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series ENDURO-FLEX ALU, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 40, Maximum Operating Speed 13,300 RPM, Features Performance Coated, Trimmable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.