Icecut 200 Permanent Base Mag Drill Unit
- Mfr # 39D201
- Zoro # G909986365
product price:Â
$
2,111.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Drill Travel
2" x 2"
No Load RPM
#1: 300 RPM; #2: 600 RPM
Amps
10 A
Series
ICECUT 200PM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39D201
- Zoro #
- G909986365
- UPC #
- 662980636800
- Country of Origin
- United Kingdom
Details
- Item
- Magnetic Drill Units
- Voltage
- 120V AC
- Drill Travel
- 2" x 2"
- No Load RPM
- #1: 300 RPM; #2: 600 RPM
- Amps
- 10 A
- Series
- ICECUT 200PM
- Features
- WALTER's DYNAMAXâ„¢ speed control ensures RPM speeds remain constant even under load
- Avg. Max. Holding Power
- 1200 W
Description
Designed with user safety in mind, our new ICECUT 200PM magnetic drill unit features a permanent magnet base. The base operates and keeps hold even during power interruption. Without compromising on power and versatility, this magnetic drill unit is ideal for a wide range of production or job site operations. For optimal performance, use with our wide range of HSS, Cobalt, and Carbide annular cutters.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.