Indexable Boring Bar, A10R-SWLCL3, 8 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5204748
  • Zoro # G7800362
product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A10R-SWLCL3
Bar Dia.
0.393"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204748
Zoro #
G7800362
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A10R-SWLCL3
Type
Coolant Thru
ANSI Number
A10R-SWLCL3
Left/Right Hand
Left
Min. Bore
0.725"
Cutting Edge Type
0 Degrees
For Use With
WC3(25), WC06T3 Series
Mounting Style
Screw Clamp
Style
95 Degrees Boring and Facing
Lead Angle
95 Degrees
Rake
Positive
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Center to Cutting Tip
3/8 in
Secondary Material Application
Hardened Steel
Coolant Fed
Coolant Through
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Number of Inserts
1
Insert Holding Type
Screw On
Toolholder Style
A-SWLC
Insert Clearance Angle
7 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
1
Head Material
Steel
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Approach Angle
95 Degrees
Side Cutting Edge Angle
0 Degrees
Compatible Product Type
WC3(25), WC06T3 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
8 in
Bar Dia.
0.393"
Shank Dia.
5/8 in
Min. Bore Dia.
3/4 in
Max. Bore Depth
2-1/2 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, A-SWLC, Insert Shape Trigon, Overall Length 8 in, A10R-SWLCL3, 95 Degrees , 3/8 in, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews