Shop WALTER

Indexable Boring Bar, 125.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5673659
  • Zoro # G8325055

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Rake
Positive
Left/Right Hand
Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673659
Zoro #
G8325055
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Rake
Positive
Left/Right Hand
Left
Min. Bore
0.512"
Mounting Style
Screw Clamp
Lead Angle
90 Degrees
Style
90 Degrees Boring and Facing
ANSI Number
A10K-STFCL09
Type
Coolant Thru
For Use With
TC0902 Series
Cutting Edge Type
0 Degrees
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2149 Clamping Screw
Compatible Hardware
FS1490 Torx Key, FS2149 Clamping Screw
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P, S
Side Cutting Edge Angle
0 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
ISO Number
A10K-STFCL09
Insert Style
TC
Approach Angle
91 Degrees
Number of Inserts
1
Secondary Material Application ISO Code
H
Insert Clearance Angle
7 Degrees
Number of Coolant Holes
1
Center to Cutting Tip
7.00mm
Head Material
Steel
Insert Holding Type
Screw On
Secondary Material Application
Hardened Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TC0902 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
125.00mm
Bar Dia.
0.393"
Insert Size
0902
Shank Dia.
10.00mm
Min. Bore Dia.
13.00mm
Max. Bore Depth
40.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 125.00mm, 91 Degrees , 7.00mm, FS1490 Torx Key, FS2149 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.