Shop WALTER

Indexable Boring Bar, 200.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205362
  • Zoro # G8294045

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205362
Zoro #
G8294045
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Insert Size
1103
Shank Dia.
16.00mm
Max. Bore Depth
64.00mm
Min. Bore Dia.
22.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Lead Angle
107 Degrees
Style
107 Degrees Boring and Facing
Type
Coolant Thru
ANSI Number
A16R-SVQBR11
Rake
Positive
Min. Bore
0.787"
For Use With
VB/C1103 Series
Left/Right Hand
Right
Includes
FS1490 Torx Key, FS2172 Clamping Screw
Cutting Direction
Right Hand
Number of Coolant Holes
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Clearance Angle
5 Degrees
Center to Cutting Tip
13.00mm
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Head Material
Steel
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
VB
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P, S
ISO Number
A16R-SVQBR11
Approach Angle
107.5 Degrees
Insert Holding Type
Screw On
Number of Inserts
1
Compatible Hardware
FS1490 Torx Key, FS2172 Clamping Screw

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 200.00mm, 107.5 Degrees , 13.00mm, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.