Indexable Boring Bar, 250.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape
- Mfr # 5205366
- Zoro # G8310111
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Bar Dia.
0.787"
Min. Bore
1.063"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5205366
- Zoro #
- G8310111
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 250.00mm
- Bar Dia.
- 0.787"
- Insert Size
- 1103
- Shank Dia.
- 20.00mm
- Min. Bore Dia.
- 27.00mm
- Max. Bore Depth
- 80.00mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 250.00mm, 107.5 Degrees , 15.00mm, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.