Shop WALTER

Indexable Boring Bar, 250.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5204653
  • Zoro # G8060053

product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Lead Angle
95 Degrees
Style
95 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204653
Zoro #
G8060053
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Lead Angle
95 Degrees
Style
95 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
Rake
Positive
Min. Bore
0.984"
Type
Coolant Thru
Left/Right Hand
Right
ANSI Number
A20S-SCLCR09-R
Mounting Style
Screw Clamp
For Use With
CC09T3 Series
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Center to Cutting Tip
13.00mm
Number of Inserts
1
Number of Coolant Holes
1
Insert Holding Type
Screw On
Approach Angle
95 Degrees
Side Cutting Edge Angle
0 Degrees
Secondary Material Application ISO Code
H
Head Material
Steel
Secondary Material Application
Hardened Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application ISO Code
K, M, N, P, S
Insert Style
CC
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
ISO Number
A20S-SCLCR09-R
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Compatible Product Type
CC09T3 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Shank Dia.
20.00mm
Insert Size
09T3
Min. Bore Dia.
25.00mm
Max. Bore Depth
80.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 250.00mm, 95 Degrees , 13.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.