Indexable Boring Bar, A10R-STFCL2, 8 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5204732
  • Zoro # G8054767
product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10R-STFCL2
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204732
Zoro #
G8054767
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10R-STFCL2
Type
Coolant Thru
Left/Right Hand
Left
Mounting Style
Screw Clamp
Style
90 Degrees Boring and Facing
Min. Bore
0.770"
For Use With
TC2(15), TC1102 Series
Rake
Positive
ANSI Number
A10R-STFCL2
Cutting Edge Type
0 Degrees
Lead Angle
90 Degrees
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Insert Clearance Angle
7 Degrees
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Primary Material Application ISO Code
K, M, N, P, S
Side Cutting Edge Angle
0 Degrees
Head Material
Steel
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Toolholder Style
A-STFC
Secondary Material Application ISO Code
H
Center to Cutting Tip
13/32 in
Number of Coolant Holes
1
Number of Inserts
1
Approach Angle
91 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Secondary Material Application
Hardened Steel
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TC2(15), TC1102 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
8 in
Bar Dia.
0.393"
Shank Dia.
5/8 in
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.7720 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, A-STFC, Insert Shape Triangle, Overall Length 8 in, A10R-STFCL2, 91 Degrees , 13/32 in, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.